Zoro Homepage

Fuse Accessories 130VDC

  • Mfr # CNN250

  • Zoro # G216139362


product price: $27.89
/ea

Key Features

Amps
250 A
DC Voltage Rating
80 V
AC Voltage Rating
130 V
Interrupt Rating
2.5 kA
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNN250
Zoro #
G216139362
UPC #
78200179050
Country of Origin
China

Dimensions

Length
3.19 in

Details

Amps
250 A
DC Voltage Rating
80 V
AC Voltage Rating
130 V
Interrupt Rating
2.5 kA
Body Style
Blade
Speed
Fast-Acting
Visual Indication
Visual Indicator
Body Material
GMG

Description

3.19in x 0.64in, 130 VAC, 80 VDC, 250 A, 2.5 kA AC/DC Interrupt Rating, GMG Body, Silver Plated Copper Blade Terminal, Bolted Mount, Visual Indicator, Forklift Truck Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.