
Fuse Accessories 250V
Mfr # TRM6
Zoro # G816552226
product price: $19.25
/eaKey Features
Characteristics
Time Delay
Current Rating
6 A
Terminal Type
Ferrule
Diameter
0.41 in
Speed
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRM6
Zoro #
G816552226
UPC #
78200174648
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Characteristics
Time Delay
Current Rating
6 A
Terminal Type
Ferrule
Speed
Time Delay
AC Voltage Rating
250 VAC
Amps
6 A
Body Material
GMG
Body Style
Midget
Series
TRM
Interrupt Rating
10 kA (AC)
Standards
UL, CSA C22.2
Description
0.41in x 1.5in, 250 VAC, 6 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.