Zoro Homepage

Fuse Accessories 500V

  • Mfr # A50P400-4

  • Zoro # G616552211


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Series
A50P
Interrupt Rating
52 kA (AC)
Body Style
Blade
Type
Round, Semiconductor
DC Voltage Rating
450 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50P400-4
Zoro #
G616552211
UPC #
78200194623
Country of Origin
Mexico

Dimensions

Diameter
1.5 in
Length
4.34 in

Details

Series
A50P
Interrupt Rating
52 kA (AC)
Body Style
Blade
Type
Round, Semiconductor
DC Voltage Rating
450 VDC
AC Voltage Rating
500 VAC
Standards
UL
Current Rating
400 A
Speed
High Speed
Terminal Type
Blade
Amps
400 A
Characteristics
Very Fast Acting, High Speed
Body Material
GMG

Description

1.5in x 4.34in, 500 VAC, 450 VDC, 400 A, 52 kA AC Interrupt, GMG Body, Tin Plated Brass Blade Terminal, Bolted Mount, Round, Current Limiting, High Speed, Very Fast Acting, Semiconductor Protection Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.