Zoro Homepage

Fuse Accessories 500V

  • Mfr # A50P800-4

  • Zoro # G016552149


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Type
Round, Semiconductor
Terminal Type
Blade
Interrupt Rating
50 kA (AC)
Body Material
GMG
AC Voltage Rating
500 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50P800-4
Zoro #
G016552149
UPC #
78200194630
Country of Origin
Mexico

Dimensions

Diameter
2.5 in
Length
6.47 in

Details

Type
Round, Semiconductor
Terminal Type
Blade
Interrupt Rating
50 kA (AC)
Body Material
GMG
AC Voltage Rating
500 VAC
Characteristics
Very Fast Acting, High Speed
Body Style
Round
Speed
Very Fast Acting
Current Rating
800 A
DC Voltage Rating
450 VDC
Amps
800 A
Standards
UL
Series
A50P

Description

2.5in x 6.47in, 500 VAC, 450 VDC, 800 A, 100 kA AC/79 kA DC Interrupt Rating, GMG Body, Silver Plated Copper Blade Terminal, Bolted Mount, Very Fast Acting, High Speed, Current Limiting, Round, Form 101, Semiconductor Protection Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.