
Fuse Accessories, 5PK
Mfr # GSA7
Zoro # G616552563
product price: $2.45
/pk 5, $0.49/eaSold in multiples of 4 for $9.80
Key Features
Diameter
0.25 in
Current Rating
7 A
Characteristics
Time Delay
AC Voltage Rating
250 VAC
Series
GSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSA7
Zoro #
G616552563
UPC #
78200176419
Country of Origin
Mexico
Dimensions
Diameter
0.25 in
Length
1.25 in
Details
Current Rating
7 A
Characteristics
Time Delay
AC Voltage Rating
250 VAC
Series
GSA
Type
Miniature Ceramic Tube
Interrupt Rating
200 A
Terminal Type
Ferrule
Standards
UL, CSA
Speed
Time Delay
Amps
7A
Body Material
Ceramic
Description
1/4in x 1-1/4in, 250 VAC, 7 A, 200 A Interrupt, Ceramic Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.