Zoro Homepage

Fuse Accessories 600V

  • Mfr # ATM6

  • Zoro # G616552488


product price: $30.69
/ea

Key Features

Characteristics
Fast Acting
AC Voltage Rating
600 VAC
Body Material
GMG
Terminal Type
Ferrule
Interrupt Rating
100 kA (AC/DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM6
Zoro #
G616552488
UPC #
78200190076
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Characteristics
Fast Acting
AC Voltage Rating
600 VAC
Amps
6 A
Body Material
GMG
Terminal Type
Ferrule
Interrupt Rating
100 kA (AC/DC)
Body Style
Midget
DC Voltage Rating
600 VDC
Current Rating
6 A
Speed
Fast-Acting
Standards
UL 248-14, CSA C22.2
Series
ATM

Description

0.41in x 1.5in, 600 VAC/VDC, 6 A, 100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Fast Acting, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.