Zoro Homepage

Fuse Accessories

  • Mfr # A2K30R

  • Zoro # G816552240


product price: $65.79
/ea

Key Features

Interrupt Rating
200 kA (AC), 20 kA (DC)
Current Rating
30 A
Characteristics
Fast Acting
Type
Class RK1
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2K30R
Zoro #
G816552240
UPC #
78200191509
Country of Origin
Mexico

Dimensions

Diameter
0.56 in
Length
2 in

Details

Interrupt Rating
200 kA (AC), 20 kA (DC)
Current Rating
30 A
Characteristics
Fast Acting
Type
Class RK1
Standards
UL 248/248-12, CSA C22.2
AC Voltage Rating
250-VAC/DC
Series
A2K-R
Terminal Type
Ferrule

Description

0.56in x 2in, 250 VAC/VDC, 30 A, 200 kA AC/20 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Highly Current Limiting, Fast Acting, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.