
Fuse Accessories
Mfr # A50P500-4
Zoro # G116552230
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 in
Body Style
Blade
Speed
High Speed
Interrupt Rating
50 kA (AC)
Type
Round, Semiconductor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A50P500-4
Zoro #
G116552230
UPC #
78200194620
Country of Origin
Mexico
Dimensions
Diameter
2 in
Length
4.47 in
Details
Amps
500 A
Body Style
Blade
Speed
High Speed
Interrupt Rating
50 kA (AC)
Type
Round, Semiconductor
Characteristics
Very Fast Acting, High Speed
Series
A50P
AC Voltage Rating
500 VAC
Current Rating
500 A
Body Material
GMG
DC Voltage Rating
450 VDC
Standards
UL 60314
Terminal Type
Blade
Description
2in x 4.47in, 500 VAC, 450 VDC, 500 A, 50 kA AC Interrupt, GMG Body, Tin Plated Copper Blade Terminal, Bolted Mount, Round, Current Limiting, High Speed, Very Fast Acting, Semiconductor Protection Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.