
Fuse Accessories
Mfr # A6D300R
Zoro # G916552591
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Characteristics
Time Delay
Current Rating
300 A
Type
Class RK1
AC Voltage Rating
600-VAC/DC
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6D300R
Zoro #
G916552591
UPC #
78200199223
Country of Origin
Mexico
Dimensions
Diameter
2-9/16 in
Length
11-5/8 in
Details
Characteristics
Time Delay
Current Rating
300 A
Type
Class RK1
AC Voltage Rating
600-VAC/DC
Terminal Type
Blade
Interrupt Rating
200 kA (AC), 100 kA (DC)
Standards
UL 248/248-12, CSA C22.2
Series
A6D-R
Description
2.56in x 11.63in, 600 VAC/VDC, 300 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 1 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.