
Fuse Accessories
Mfr # A6D50R
Zoro # G116552155
product price: $76.45
/ea
Free Shipping & Returns
Key Features
Terminal Type
Ferrule
Interrupt Rating
200 kA (AC), 100 kA (DC)
Diameter
1-1/16 in
AC Voltage Rating
600-VAC/DC
Characteristics
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6D50R
Zoro #
G116552155
UPC #
78200199203
Country of Origin
Mexico
Dimensions
Diameter
1-1/16 in
Length
5-1/2 in
Details
Terminal Type
Ferrule
Interrupt Rating
200 kA (AC), 100 kA (DC)
AC Voltage Rating
600-VAC/DC
Characteristics
Time Delay
Current Rating
50 A
Type
Class RK1
Series
A6D-R
Standards
UL 248/248-12, CSA C22.2
Description
1.06in x 5.5in, 600 VAC/VDC, 50 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 10 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.