
Fuse Accessories
Mfr # A6K80R
Zoro # G316552160
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Characteristics
Fast Acting
Current Rating
80 A
DC Voltage Rating
300 VDC
Interrupt Rating
200 kA (AC), 20 kA (DC)
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6K80R
Zoro #
G316552160
UPC #
78200191571
Country of Origin
Mexico
Dimensions
Length
7-7/8 in
Diameter
1-5/16 in
Details
Characteristics
Fast Acting
Current Rating
80 A
DC Voltage Rating
300 VDC
Interrupt Rating
200 kA (AC), 20 kA (DC)
Terminal Type
Blade
AC Voltage Rating
600 VAC
Standards
UL 248/248-12, CSA C22.2
Series
A6K-R
Type
Class RK1
Description
1.31in x 7.88in, 600 VAC/300 VDC, 80 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK1, Rejection, Highly Current Limiting, Fast Acting, Low Vage UL Power Fuse 5 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.