Zoro Homepage

Fuse Accessories

  • Mfr # A70P225-4

  • Zoro # G116552605


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Body Style
Blade
DC Voltage Rating
650 VDC
Speed
Very Fast Acting
Terminal Type
Bolted
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70P225-4
Zoro #
G116552605
UPC #
78200194736
Country of Origin
Mexico

Dimensions

Diameter
2 in
Length
5.09 in

Details

Body Style
Blade
DC Voltage Rating
650 VDC
Speed
Very Fast Acting
Terminal Type
Bolted
Interrupt Rating
50 kA (AC)
AC Voltage Rating
700 VAC
Characteristics
Very Fast Acting, High Speed
Body Material
GMG
Type
Round, Semiconductor
Amps
225 A
Current Rating
225 A
Series
A70P
Standards
UL

Description

2in x 5.09in, 700 VAC, 650 VDC, 225 A, 100 kA AC/DC Interrupt Rating, GMG Body, Tin Plated Copper Blade Terminal, Bolted Mount, Very Fast Acting, High Speed, Current Limiting, Semiconductor Protection Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.