Zoro Homepage

Fuse Accessories

  • Mfr # ATM1-1/2

  • Zoro # G116552599


product price: $42.95
/ea

Key Features

Speed
Fast-Acting
Terminal Type
Ferrule
Body Material
GMG
AC Voltage Rating
600 VAC
DC Voltage Rating
600 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM1-1/2
Zoro #
G116552599
UPC #
78200190080
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Speed
Fast-Acting
Terminal Type
Ferrule
Amps
1.5 A
Body Material
GMG
AC Voltage Rating
600 VAC
DC Voltage Rating
600 VDC
Characteristics
Fast Acting
Series
ATM
Interrupt Rating
100 kA (AC/DC)
Body Style
Midget
Current Rating
1-1/2 A
Standards
UL 248-14, CSA C22.2

Description

0.41in x 1.5in, 600 VAC/VDC, 1-1/2 A, 100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Fast Acting, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.