Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Accessories

  • Mfr # ATM1/4

  • Zoro # G716552616


product price: $43.75
/ea

Key Features

Terminal Type
Ferrule
Current Rating
1/4 A
AC Voltage Rating
600 VAC
Length
1.5 in
Interrupt Rating
100 kA (AC/DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM1/4
Zoro #
G716552616
UPC #
78200190066
Country of Origin
Mexico

Dimensions

Length
1.5 in
Diameter
0.41 in

Details

Terminal Type
Ferrule
Current Rating
1/4 A
AC Voltage Rating
600 VAC
Interrupt Rating
100 kA (AC/DC)
DC Voltage Rating
600 VDC
Series
ATM
Body Material
GMG
Characteristics
Fast Acting
Speed
Fast-Acting
Amps
0.25 A
Standards
UL 248-14, CSA C22.2

Description

0.41in x 1.5in, 600 VAC/VDC, 1/4 A, 100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Fast Acting, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.