Zoro Homepage

Fuse Accessories

  • Mfr # ATQ3/10

  • Zoro # G316552566


product price: $25.79
/ea

Key Features

AC Voltage Rating
500V AC
Terminal Type
Ferrule
Length
1.5 in
Speed
Time Delay
Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQ3/10
Zoro #
G316552566
UPC #
78200190264
Country of Origin
Mexico

Dimensions

Length
1.5 in
Diameter
0.41 in

Details

AC Voltage Rating
500V AC
Terminal Type
Ferrule
Speed
Time Delay
Interrupt Rating
10 kA
Body Material
GMG
Amps
0.3A
Characteristics
12 Second Time Delay (200 Percent Rated Load)
Current Rating
3/10 A
Series
ATQ
Standards
UL 248-14, CSA C22.2

Description

0.41in x 1.5in, 500 VAC, 3/10 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.