Zoro Homepage

Fuse Accessories EA

  • Mfr # 30353R

  • Zoro # G421851769


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
32 A
Fits Fuse Type
Class CC
Number of Poles
3
Body Material
Glass Filled Polycarbonate
Series
303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30353R
Zoro #
G421851769
UPC #
78200166364
Country of Origin
Mexico

Details

Max. Amps
32 A
Fits Fuse Type
Class CC
Number of Poles
3
Body Material
Glass Filled Polycarbonate
Series
303
Standards
UL 4248

Description

600 VAC/VDC, 30 A, 14 to 10 AWG Copper, 3-Pole, Glass Filled Polycarbonate, Tin Plated Copper Alloy Clip, Copper Box Terminal, Class CC, Open Style

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.