
Fuse Accessories
Mfr # OT225
Zoro # G416552619
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Body Style
Blade
DC Voltage Rating
250 VDC
Terminal Type
Ferrule
Diameter
2-1/16 in
Series
OT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT225
Zoro #
G416552619
UPC #
78200170041
Country of Origin
Mexico
Dimensions
Diameter
2-1/16 in
Length
8-5/8 in
Details
Body Style
Blade
DC Voltage Rating
250 VDC
Terminal Type
Ferrule
Series
OT
AC Voltage Rating
250 VAC
Speed
Fast-Acting
Body Material
PolyTube
Type
Class K5
Current Rating
225 A
Standards
UL 248-9, CSA C22.2
Amps
225 A
Characteristics
Fast Acting, One Time
Interrupt Rating
50 kA (AC), 20 kA (DC)
Description
2-1/16in x 8-5/8in, 250 VAC/VDC, 225 A, 50 kA AC/20 kA DC Interrupt Rating, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Fast Acting, One Time, Class K5, Low Vage Power Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.