Zoro Homepage

Fuse Accessories

  • Mfr # OTM1

  • Zoro # G016552392


product price: $11.19
/ea

Key Features

Terminal Type
Ferrule
AC Voltage Rating
250V AC
Speed
Fast-Acting
Body Material
Paper
Current Rating
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTM1
Zoro #
G016552392
UPC #
78200170501
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Terminal Type
Ferrule
Amps
1A
AC Voltage Rating
250V AC
Speed
Fast-Acting
Body Material
Paper
Current Rating
1 A
Characteristics
Fast Acting, One Time
Standards
UL 248-14, CSA C22.2
Interrupt Rating
10 kA
Series
OTM

Description

0.41in x 1.5in, 250 VAC, 1 A, 10 kA Interrupt, Paper Body, Tin Plated Copper Ferrule Terminal, Clip Mount, One Time, Fast Acting, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.