
Fuse Accessories
Mfr # OTM10
Zoro # G416552640
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Diameter
0.41 in
Body Material
Paper
Current Rating
10 A
Series
OTM
Terminal Type
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTM10
Zoro #
G416552640
UPC #
78200170510
Country of Origin
United States
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Amps
10A
Body Material
Paper
Current Rating
10 A
Series
OTM
Terminal Type
Ferrule
AC Voltage Rating
250V AC
Interrupt Rating
10 kA
Characteristics
Fast Acting, One Time
Speed
Fast-Acting
Standards
UL 248-14, CSA C22.2
Description
0.41in x 1.5in, 250 VAC, 10 A, 10 kA Interrupt, Paper Body, Tin Plated Copper Ferrule Terminal, Clip Mount, One Time, Fast Acting, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.