
Fuse Accessories
Mfr # OTM2
Zoro # G216552420
product price: $9.55
/eaSold in multiples of 2 for $19.10
Key Features
Interrupt Rating
10 kA
Terminal Type
Ferrule
Diameter
0.41 in
Amps
2 A
Characteristics
Fast Acting, One Time
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTM2
Zoro #
G216552420
UPC #
78200170502
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Interrupt Rating
10 kA
Terminal Type
Ferrule
Amps
2 A
Characteristics
Fast Acting, One Time
Body Material
Paper
Series
OTM
Current Rating
2 A
Standards
UL 248-4, CSA C22.2
AC Voltage Rating
250 VAC 50/60 Hz
Speed
Fast-Acting
Description
0.41in x 1.5in, 250 VAC, 2 A, 10 kA Interrupt, Paper Body, Tin Plated Copper Ferrule Terminal, Clip Mount, One Time, Fast Acting, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.