Zoro Homepage

Fuse Accessories

  • Mfr # TRM15/100

  • Zoro # G216552178


product price: $26.15
/ea

Key Features

AC Voltage Rating
250V AC
Diameter
13/32 in
Body Material
GMG
Amps
0.15A
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM15/100
Zoro #
G216552178
UPC #
78200174303
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1.5 in

Details

AC Voltage Rating
250V AC
Body Material
GMG
Amps
0.15A
Speed
Time Delay

Description

250V 15/100A 1 1/2X13/32 MID T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.