
Fuse Accessories
Mfr # TRM6/10
Zoro # G516552175
product price: $17.45
/eaKey Features
AC Voltage Rating
250 VAC
Interrupt Rating
10 kA (AC)
Body Material
GMG
Current Rating
6/10 A
Terminal Type
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRM6/10
Zoro #
G516552175
UPC #
78200174313
Country of Origin
Mexico
Dimensions
Length
1.5 in
Diameter
0.41 in
Details
AC Voltage Rating
250 VAC
Interrupt Rating
10 kA (AC)
Body Material
GMG
Current Rating
6/10 A
Terminal Type
Ferrule
Amps
0.6 A
Characteristics
12 Second Time Delay (200 Percent Rated Load)
Speed
Time Delay
Body Style
Midget
Series
TRM
Standards
UL 248-14, CSA C22.2
Description
0.41in x 1.5in, 250 VAC, 6/10 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.