Zoro Homepage

Fuse Accessories

  • Mfr # TRS3/10R

  • Zoro # G816552592


product price: $26.59
/ea

Key Features

Interrupt Rating
200 kA (AC), 20 kA (DC)
DC Voltage Rating
600 VDC
Characteristics
Time Delay
Length
5 in
Current Rating
3/10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS3/10R
Zoro #
G816552592
UPC #
78200174853
Country of Origin
Mexico

Dimensions

Length
5 in
Diameter
13/16

Details

Interrupt Rating
200 kA (AC), 20 kA (DC)
DC Voltage Rating
600 VDC
Characteristics
Time Delay
Current Rating
3/10 A
Series
TRS-R
Type
Class RK5
Terminal Type
Ferrule
AC Voltage Rating
600 VAC
Standards
UL 248-12, CSA C22.2

Description

0.81in x 5in, 600 VAC 50/60 Hz/600 VDC, 3/10 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Copper Ferrule Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.