Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Reducers and Clips EA

  • Mfr # 162

  • Zoro # G516552243


product price: $60.89
/ea

Key Features

Type
Circular
Series
100
Size
3/4 in. IPS
Body Material
Zinc
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162
Zoro #
G516552243
UPC #
78200175225
Country of Origin
United States

Dimensions

Size
3/4 in. IPS

Details

Type
Circular
Series
100
Body Material
Zinc
Material
Steel

Description

Chrome Plated, 1-Hole, Escutcheon Extension for CHATEAU 1-Handle Tub and Shower Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.