
Fuse Reducers and Clips
Mfr # R612
Zoro # G316552245
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Color
White
Standards
UL (Canada and US)
Size
12-1/4 in. L
Type
Lighted Switch
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R612
Zoro #
G316552245
UPC #
78200175245
Country of Origin
United States
Dimensions
Size
12-1/4 in. L
Details
Color
White
Standards
UL (Canada and US)
Type
Lighted Switch
Body Material
Aluminum
Mounting Style
Snap-On/Slide-Off Mount
Max. Amps
600A
Description
12-1/4in L, 120 VAC 60 Hz 1-Phase, 15 A, 15' 14/3 AWG SJT Cord, Putty White, Aluminum, Snap-On/Slide-Off Mount, 6-Simplex Receptacle Outlet, Resettable Circuit Breaker, Compact, Lighted Switch, Plug-On Outlet Center Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.