Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, 10PK

  • Mfr # GSA-V2-1/2

  • Zoro # G721851438


product price: $5.15
/pk 10, $0.52/ea

Key Features

Diameter
0.25 in
Speed
Time-Delay
Body Material
Ceramic
Amps
2.5 A
AC Voltage Rating
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSA-V2-1/2
Zoro #
G721851438
UPC #
30782001810727
Country of Origin
Mexico

Dimensions

Diameter
0.25 in

Details

Speed
Time-Delay
Body Material
Ceramic
Amps
2.5 A
AC Voltage Rating
250 V

Description

250V 2 1/2A SMALL DIM TD FUSE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.