Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, 10PK

  • Mfr # OTM6

  • Zoro # G416139285


product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97

Key Features

Speed
Fast-Acting
Interrupt Rating
10 kA
Body Material
Paper
AC Voltage Rating
250 V
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTM6
Zoro #
G416139285
UPC #
78200170506
Country of Origin
Japan

Dimensions

Length
1.5 in

Details

Speed
Fast-Acting
Interrupt Rating
10 kA
Body Material
Paper
AC Voltage Rating
250 V
Amps
6 A

Description

0.41'' x 1.5'', 250 VAC, 6 A, 10 kA Interrupt, Paper Body, Tin Plated Copper Ferrule Terminal, Clip Mount, One Time, Fast Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.