Zoro Homepage

Fuses, 10PK

  • Mfr # TRM15

  • Zoro # G416139223


product price: $7.39
/pk 10, $0.74/ea

Key Features

Interrupt Rating
10 kA
Length
1.5 in
AC Voltage Rating
250 V
Body Material
GMG
Speed
Time Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM15
Zoro #
G416139223
UPC #
78200174661
Country of Origin
United States

Dimensions

Length
1.5 in

Details

Interrupt Rating
10 kA
AC Voltage Rating
250 V
Body Material
GMG
Amps
15 A
Speed
Time Delay

Description

0.41'' x 1.5'', 250 VAC, 15 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.