
Fuses, 10PK
Mfr # TRM9
Zoro # G216139126
product price: $10.19
/pk 10, $1.02/eaKey Features
AC Voltage Rating
250 V
Speed
Time Delay
Interrupt Rating
10 kA
Length
1.5 in
Body Material
GMG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRM9
Zoro #
G216139126
UPC #
78200174655
Country of Origin
United States
Dimensions
Length
1.5 in
Details
AC Voltage Rating
250 V
Speed
Time Delay
Interrupt Rating
10 kA
Amps
9A
Body Material
GMG
Description
0.41'' x 1.5'', 250 VAC, 9 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.