Zoro Homepage

Fuses 250V

  • Mfr # A2D25R

  • Zoro # G116139141


product price: $14.99
/ea

Key Features

Speed
Time Delay
DC Voltage Rating
250 V
Interrupt Rating
200 kA
Fits Fuse Block Style
Rejection
Body Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2D25R
Zoro #
G116139141
UPC #
78200199085
Country of Origin
United States

Dimensions

Length
2 in

Details

Speed
Time Delay
DC Voltage Rating
250 V
Interrupt Rating
200 kA
Fits Fuse Block Style
Rejection
Body Material
Fiberglass
Amps
25 A
AC Voltage Rating
250 V

Description

0.56'' x 2'', 250 VAC/VDC, 25 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.