Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, 5PK

  • Mfr # GAB-1/4

  • Zoro # G421851967


product price: $12.15
/pk 5, $2.43/ea

Key Features

Diameter
0.25 in
Speed
Fast-Acting
Body Style
Ferrule
Body Material
Ceramic
Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAB-1/4
Zoro #
G421851967
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.25 in
Length
1-1/4 in

Details

Speed
Fast-Acting
Amps
0.25A
Body Style
Ferrule
Body Material
Ceramic

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.