Zoro Homepage

Fuses, 5PK

  • Mfr # GDL2-8/10

  • Zoro # G716552531


product price: $1.95
/pk 5, $0.39/ea
Sold in multiples of 6 for $11.70

Key Features

Amps
2.8A
Body Material
Glass
Diameter
0.25 in
AC Voltage Rating
250V
Speed
Time-Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL2-8/10
Zoro #
G716552531
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.25 in

Details

Amps
2.8A
Body Material
Glass
AC Voltage Rating
250V
Speed
Time-Delay

Description

1-1/4X1/4 FUSE 250V 2-8/10AGDL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.