Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, 5PK

  • Mfr # GDL3-1/2

  • Zoro # G716552524


product price: $2.59
/pk 5, $0.52/ea
Sold in multiples of 4 for $10.36

Key Features

Characteristics
Time Delay
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
Type
Miniature Glass Tube
Terminal Type
Ferrule
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL3-1/2
Zoro #
G716552524
UPC #
68938233518
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Characteristics
Time Delay
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
Type
Miniature Glass Tube
Amps
3.5 A
Terminal Type
Ferrule
Current Rating
3-1/2 A
Speed
Time Delay
Standards
UL, CSA
AC Voltage Rating
250 VAC
Body Material
Glass
Series
GDL

Description

1/4in x 1-1/4in, 250 VAC, 3-1/2 A, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.