
Fuses, 5PK
Mfr # GGC1-6/10
Zoro # G216552635
product price: $7.59
/pk 5, $1.52/eaKey Features
Current Rating
1-6/10 A
Characteristics
Fast Acting
Type
Miniature Glass Tube
Interrupt Rating
200 A at 250 VAC, 10 kA at 125 VAC
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGC1-6/10
Zoro #
G216552635
UPC #
78200176067
Country of Origin
Mexico
Dimensions
Length
1-1/4 in
Diameter
1/4 in
Details
Current Rating
1-6/10 A
Characteristics
Fast Acting
Type
Miniature Glass Tube
Interrupt Rating
200 A at 250 VAC, 10 kA at 125 VAC
Body Material
Glass
AC Voltage Rating
250 VAC
Standards
UL, CSA
Terminal Type
Ferrule
Series
GGC
Speed
Fast-Acting
Amps
1.6 A
Body Style
Miniature
Description
1/4in x 1-1/4in, 250 VAC, 1-6/10 A, 200 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.