
Fuses, 5PK
Mfr # GGC2-1/4
Zoro # G521854530
product price: $11.85
/pk 5, $2.37/eaKey Features
Body Material
Glass
Diameter
0.25 in
Speed
Fast-Acting
Length
1-1/4 in
Body Style
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGC2-1/4
Zoro #
G521854530
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
0.25 in
Length
1-1/4 in
Details
Body Material
Glass
Speed
Fast-Acting
Body Style
Ferrule
Amps
2.25A
Description
250V 2-1/4A 1-1/4X1/4 FUSE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.