
Fuses, 5PK
Mfr # GGC7-1/2
Zoro # G816552462
product price: $4.75
/pk 5, $0.95/eaSold in multiples of 3 for $14.25
Key Features
Speed
Fast Acting
Characteristics
Fast Acting
Body Style
Miniature Fuse
Diameter
1/4 in
Type
Miniature Glass Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGC7-1/2
Zoro #
G816552462
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Amps
7-1/2 A
Speed
Fast Acting
Characteristics
Fast Acting
Body Style
Miniature Fuse
Type
Miniature Glass Tube
Body Material
Glass
Terminal Type
Ferrule
Current Rating
7-1/2 A
AC Voltage Rating
250 VAC
Interrupt Rating
200 A at 250 VAC, 10 kA at 125 VAC
Standards
UL, CSA
Series
GGC
Description
1/4in x 1-1/4in, 250 VAC, 7-1/2 A, 200 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.