
Fuses, 5PK
Mfr # GSB1-6/10
Zoro # G616552624
product price: $6.69
/pk 5, $1.34/eaSold in multiples of 2 for $13.38
Key Features
Body Material
Glass
Characteristics
Fast Acting
Diameter
0.2 in
Interrupt Rating
35 A at 250 VAC
Type
Miniature Glass Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSB1-6/10
Zoro #
G616552624
UPC #
78200176485
Country of Origin
Mexico
Dimensions
Diameter
0.2 in
Length
0.79 in
Details
Body Material
Glass
Characteristics
Fast Acting
Interrupt Rating
35 A at 250 VAC
Type
Miniature Glass Tube
Standards
UL, CSA, SEMKO, VDE
Current Rating
1-6/10 A
Terminal Type
Ferrule
Speed
Fast-Acting
AC Voltage Rating
250 VAC
Series
GSB
Amps
1.6A
Description
0.2in x 0.79in, 250 VAC, 1-6/10 A, 35 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.