Zoro Homepage

Fuses 600V

  • Mfr # ATDR2-1/2

  • Zoro # G916139211


product price: $36.59
/ea

Key Features

AC Voltage Rating
600 V
Interrupt Rating
200 kA
Speed
Time Delay
Body Material
GMG
DC Voltage Rating
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATDR2-1/2
Zoro #
G916139211
UPC #
78200190095
Country of Origin
United States

Dimensions

Length
1.5 in

Details

AC Voltage Rating
600 V
Amps
2.5 A
Interrupt Rating
200 kA
Speed
Time Delay
Body Material
GMG
DC Voltage Rating
300 V

Description

0.41'' x 1.5'', 600 VAC, 300 VDC, 2-1/2 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Power Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.