Zoro Homepage

Fuses 600V EA

  • Mfr # ATQR20

  • Zoro # G116552544


product price: $44.99
/ea

Key Features

Current Rating
20 A
DC Voltage Rating
300 VDC
AC Voltage Rating
600 VAC
Type
Class CC Rejection
Body Material
GMG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQR20
Zoro #
G116552544
UPC #
78200190470
Country of Origin
Mexico

Dimensions

Length
1.5 in
Diameter
0.41 in

Details

Current Rating
20 A
DC Voltage Rating
300 VDC
AC Voltage Rating
600 VAC
Type
Class CC Rejection
Body Material
GMG
Characteristics
Time Delay
Terminal Type
Ferrule
Amps
20 A
Series
ATQR
Speed
Time Delay
Interrupt Rating
200 kA (AC), 100 kA (DC)
Standards
UL 248/248-4, CSA C22.2

Description

0.41in x 1.5in, 600 VAC, 300 VDC, 20 A, 200 kA/100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Control Transformer Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.