Zoro Homepage

Fuses

  • Mfr # A2D4R

  • Zoro # G616552259


product price: $31.25
/ea

Key Features

Body Material
Fiberglass
Diameter
9/16 in
Type
Class RK1
Interrupt Rating
200 kA (AC), 100 kA (DC)
DC Voltage Rating
250 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2D4R
Zoro #
G616552259
UPC #
78200199071
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Length
2 in

Details

Body Material
Fiberglass
Type
Class RK1
Interrupt Rating
200 kA (AC), 100 kA (DC)
DC Voltage Rating
250 VDC
Speed
Time Delay
Current Rating
4 A
Fits Fuse Block Style
Rejection
Terminal Type
Ferrule
AC Voltage Rating
250 VAC
Series
A2D-R
Standards
UL 248/248-12, CSA C22.2
Amps
4A
Characteristics
Time Delay

Description

0.56in x 2in, 250 VAC/VDC, 4 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.