Zoro Homepage

Fuses

  • Mfr # A2D6R

  • Zoro # G316139149


product price: $16.89
/ea

Key Features

Body Material
Fiberglass
DC Voltage Rating
250VDC
Speed
Time Delay
Fits Fuse Block Style
Rejection
AC Voltage Rating
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2D6R
Zoro #
G316139149
UPC #
78200199075
Country of Origin
United States

Dimensions

Length
2 in

Details

Body Material
Fiberglass
Amps
6 A
DC Voltage Rating
250VDC
Speed
Time Delay
Fits Fuse Block Style
Rejection
AC Voltage Rating
250 V
Interrupt Rating
200 kA

Description

0.56'' x 2'', 250 VAC/VDC, 6 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.