Zoro Homepage

Fuses

  • Mfr # A3T10

  • Zoro # G016139166


product price: $31.29
/ea

Key Features

Interrupt Rating
200 kA
Speed
Fast-Acting
Length
0.88 in
DC Voltage Rating
160 V
AC Voltage Rating
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3T10
Zoro #
G016139166
UPC #
78200189005
Country of Origin
United States

Dimensions

Length
0.88 in

Details

Interrupt Rating
200 kA
Speed
Fast-Acting
Amps
10 A
DC Voltage Rating
160 V
AC Voltage Rating
300 V
Body Material
GMG

Description

0.41'' x 0.88'', 300 VAC/160 VDC, 10 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper Ferrule Terminal, Clip Mount, Class T, Current Limiting, Fast Acting, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.