Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses

  • Mfr # A50P1200-4TI

  • Zoro # G221851273


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Speed
High Speed
Length
6.97 in
DC Voltage Rating
450VDC
Body Material
GMG
Interrupt Rating
50 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50P1200-4TI
Zoro #
G221851273
UPC #
78200194999
Country of Origin
Mexico

Dimensions

Length
6.97 in

Details

Speed
High Speed
DC Voltage Rating
450VDC
Body Material
GMG
Interrupt Rating
50 kA
Body Style
Blade
Amps
1200 A
AC Voltage Rating
500 V

Description

94999-FUSE,FORM 101

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.