
Fuses
Mfr # A6T35
Zoro # G316139262
product price: $39.79
/eaKey Features
Interrupt Rating
200 kA
Body Material
GMG
DC Voltage Rating
300 V DC
Amps
35 A
Speed
Fast-Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A6T35
Zoro #
G316139262
UPC #
78200189107
Country of Origin
United States
Dimensions
Length
1.57 in
Details
Interrupt Rating
200 kA
Body Material
GMG
DC Voltage Rating
300 V DC
Amps
35 A
Speed
Fast-Acting
AC Voltage Rating
600 V AC
Description
0.81'' x 1.57'', 600 VAC/300 VDC, 35 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Copper Ferrule Terminal, Clip Mount, Class T, Current Limiting, Fast Acting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.