Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses

  • Mfr # AJT1-1/2

  • Zoro # G316139217


product price: $12.79
/ea

Key Features

Body Material
Fiberglass
Speed
Time Delay
Visual Indication
Indicating
Interrupt Rating
200 kA
AC Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT1-1/2
Zoro #
G316139217
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.81 in
Length
2.25 in

Details

Body Material
Fiberglass
Speed
Time Delay
Visual Indication
Indicating
Amps
1.5 A
Interrupt Rating
200 kA
AC Voltage Rating
600 V
DC Voltage Rating
500 V

Description

0.81'' x 2.25'', 600 VAC 50/60 Hz/500 VDC, 1-1/2 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Class J, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Blown Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.