
Fuses
Mfr # AJT3-2/10
Zoro # G616139214
product price: $25.99
/eaKey Features
Visual Indication
Non-Indicating
Speed
Time Delay
AC Voltage Rating
600 V
DC Voltage Rating
500 V
Body Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJT3-2/10
Zoro #
G616139214
UPC #
-
Country of Origin
United States
Dimensions
Diameter
0.81 in
Length
2.25 in
Details
Visual Indication
Non-Indicating
Speed
Time Delay
AC Voltage Rating
600 V
DC Voltage Rating
500 V
Body Material
Fiberglass
Amps
3.2 A
Interrupt Rating
200 kA
Description
0.81'' x 2.25'', 600 VAC 50/60 Hz/500 VDC, 3-2/10 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Class J, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Blown Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.