Zoro Homepage

Fuses

  • Mfr # AJT50

  • Zoro # G016139340


product price: $43.35
/ea

Key Features

AC Voltage Rating
600 V
Speed
Time Delay
Interrupt Rating
200 kA
DC Voltage Rating
400 V
Length
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT50
Zoro #
G016139340
UPC #
-
Country of Origin
United States

Dimensions

Length
2.38 in

Details

AC Voltage Rating
600 V
Amps
50 A
Speed
Time Delay
Interrupt Rating
200 kA
DC Voltage Rating
400 V
Body Material
GMG

Description

1.06'' x 2.38'', 600 VAC 50/60 Hz/500 VDC, 50 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class J, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Blown Indicator 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.