Zoro Homepage

Fuses

  • Mfr # ATDR15

  • Zoro # G916552195


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Characteristics
Time Delay, Current Limiting
Body Material
GMG
DC Voltage Rating
300 VDC
Speed
Time Delay
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATDR15
Zoro #
G916552195
UPC #
78200190110
Country of Origin
Mexico

Dimensions

Length
1.5 in
Diameter
0.41 in

Details

Characteristics
Time Delay, Current Limiting
Body Material
GMG
DC Voltage Rating
300 VDC
Speed
Time Delay
Series
ATDR
Amps
15 A
Standards
UL 284-4, CSA C22.2, CE
Terminal Type
Ferrule
Interrupt Rating
200 kA (AC), 100 kA (DC)
AC Voltage Rating
600 VAC 50/60 Hz
Type
Class CC
Current Rating
15 A

Description

0.41in x 1.5in, 600 VAC, 300 VDC, 15 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Power Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.