
Fuses
Mfr # ATM30/35
Zoro # G016552576
product price: $30.89
/eaKey Features
Current Rating
30/35 A
Interrupt Rating
10 kA (AC)
AC Voltage Rating
600 VAC
Characteristics
Fast Acting
Speed
Fast-Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM30/35
Zoro #
G016552576
UPC #
-
Country of Origin
United States
Dimensions
Length
1.5 in
Diameter
0.41 in
Details
Current Rating
30/35 A
Interrupt Rating
10 kA (AC)
Amps
30 A
AC Voltage Rating
600 VAC
Characteristics
Fast Acting
Speed
Fast-Acting
Series
ATM
DC Voltage Rating
600 VDC
Terminal Type
Ferrule
Standards
UL 248-14, CSA C22.2
Body Material
GMG
Description
0.41in x 1.5in, 600 VAC/VDC, 30/35 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Fast Acting, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.