Zoro Homepage

Fuses

  • Mfr # ATMR2

  • Zoro # G416552503


product price: $35.69
/ea

Key Features

Body Material
GMG
Interrupt Rating
200 kA (AC), 100 kA (DC)
Length
1.5 in
Series
ATMR
DC Voltage Rating
600 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATMR2
Zoro #
G416552503
UPC #
78200190384
Country of Origin
Mexico

Dimensions

Length
1.5 in
Diameter
0.41 in

Details

Body Material
GMG
Interrupt Rating
200 kA (AC), 100 kA (DC)
Series
ATMR
DC Voltage Rating
600 VDC
Type
Class CC Rejection
Standards
UL 248/248-4, CSA C22.2
AC Voltage Rating
600 VAC
Current Rating
2 A
Characteristics
Fast Acting
Speed
Fast-Acting
Amps
2 A
Terminal Type
Ferrule

Description

0.41in x 1.5in, 600 VAC/VDC, 2 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Fast Acting, Power Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.